![LED Linear Fixture, 2', 3600 Lumen, 33 Watt, 100-277VAC, 5000K LED Linear Fixture, 2', 3600 Lumen, 33 Watt, 100-277VAC, 5000K](https://rexel-cdn.com/products/dillpm3c4d2p.jpg?i=C9AA5DC8-31C4-4D5A-AB7B-80D5204DB083&f=420)
LED Linear Fixture, 2', 3600 Lumen, 33 Watt, 100-277VAC, 5000K
Item #: 777607
Cat #: LPM3C4D2P
UPC: 056020934733
Sign In or Register to view pricing and more.
Documents & Guides
DuroSite LED Linear Fixture, 2 Foot, Low Profile, Gen II, 3600 Lumen, 33 Watt, 100-277 Volt AC, 5000K, Clear Polycarbonate Lens
Overview
DuroSite LED Linear Fixture, 2 Foot, Low Profile, Gen II, 3600 Lumen, 33 Watt, 100-277 Volt AC, 5000K, Clear Polycarbonate Lens
Also known as: 056020934733, LPM3C4D2P
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 3600 |
Wattage: | 33 |
Length: | 2 ft |
Type: | Linear Fixture |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 33 |
Type: | Linear Fixture |
Volts AC Range: | 120 - 277 |
Lumens: | 3600 |
Length: | 2 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)