Fuse Reducer, 600 VAC, Class R, 200 A Fuse

Item #: 77754

Cat #: NO.642-R

UPC: 051712613729

Documents & Guides
Eaton Bussmann series class R fuse reducers, 400 A, Class R, Non-indicating, 110 to 200 A, 600 V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series class R fuse reducers, 400 A, Class R, Non-indicating, 110 to 200 A, 600 V
A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Also known as: 051712613729, NO.642-R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: FRS
Amps Range: 200 - 400
Material: Copper
Volts AC: 600
Amps Range: 200 - 400
Class: R
Family / Style: FRS

Customer Reviews

No reviews for this product
(0)