Breaker, Molded Case, 250A, 600VAC, Trip Unit, 3P, J Frame

Item #: 77751

Cat #: TJK436T250

UPC: 783164013825

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 600 Volt AC, Trip Unit, 3-Pole, 400 Amp Rated, J Frame

Overview

Breaker, Molded Case, 250 Amp, 600 Volt AC, Trip Unit, 3-Pole, 400 Amp Rated, J Frame
Also known as: 783164013825, TJK436T250

Specifications

Poles: 3
Amps: 250
Type: Trip Unit, Breaker; Molded Case, Breaker
Volts AC: 600
Mounting: Breaker
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Poles: 3
Type: Trip Unit, Breaker; Molded Case, Breaker
Mounting: Breaker
Interrupt Rating AC: 22 kA
Amps: 250
Volts AC: 600
Interrupt Rating DC: 22 kA

Customer Reviews

No reviews for this product
(0)