LED Wall Pack

Item #: 777447

Cat #: XSPW-A-0-3-F-G-U-S

UPC: 849665000440

Sign In or Register to view pricing and more.
Documents & Guides
XSPW LED WALL PACK TYPE 3 4000K 25W 120-277V SILVER *** Discontinued ***

Overview

XSPW LED WALL PACK TYPE 3 4000K 25W 120-277V SILVER *** Discontinued ***
Nothing speaks to security like reliability. The XSPW LED Wall Mount leverages Cree’s innovative technology, developed for the XSP LED street lights, to offer customers a premier site lighting solution. Cree LED luminaires incorporate exceptional thermal management with high-quality components and an unmatched paint finish, making them highly reliable. The result is an LED system capable of providing more than a decade of near maintenance-free service.
Also known as: 849665000440, XSPW-A-0-3-F-G-U-S

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 25
Color: Silver
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 25
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Silver
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)