Vinyl-Insulated, WR: 16 - 14, Color: Blue, 100/PK

Item #: 777383

Cat #: MVU14-250DMFX-A

UPC: 051128588727

Documents & Guides
Multi Stack, Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi Stack, Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Male-Female Disconnect Terminal has a tongue portion with fingers that grip a male quick-slide and a tongue extension that is to be gripped by a female quick-slide. This is a multi-stack disconnect terminal with a vinyl-insulated, butted-seam barrel. It has durable brass construction for good conductivity and a tin-plated finish for corrosion resistance. 3M™ Scotchlok™ Color-Coded Male-Female Disconnect Terminal provides permanent electrical and mechanical connection to a pre-stripped end of a stranded copper wire. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position. It has an abrasion-resistant, flared, vinyl-sleeve insulation to ensure easy crimping and the terminal withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588727, MVU14-250DMFX-A, Piggyback terminals

Specifications

Gender: Male
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)