Disconnect, Female, Nylon-Insulated, 12 - 10 AWG

Item #: 777378

Cat #: MNGI10-250DFK

UPC: 054007695684

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Female, Nylon-Insulated, 12 - 10 AWG, Stud Size: 1/4, Red, 500 Pack

Overview

Disconnect, Female, Nylon-Insulated, 12 - 10 AWG, Stud Size: 1/4, Red, 500 Pack
Also known as: 054007695684, MNGI10-250DFK

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Gender: Female
Material: Nylon
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)