Conduit Body, Type: T, FM7, Size: 1", Material: PVC Coated Iron

Item #: 777361

Cat #: PV1000T37

UPC: 847656073213

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket

Overview

Conduit Body, Type: T, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656073213, PV1000T37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)