100A 600V QMR/QMW FUSE KIT

Item #: 77736

Cat #: THMC3363

UPC: 783164010930

Sign In or Register to view pricing and more.
Documents & Guides
Fusible Disconnects. Open. QMR/QMW Fuse Kits-Go 139. 3363 100A 600V QMR/QMW FUSE KIT

Overview

Fusible Disconnects. Open. QMR/QMW Fuse Kits-Go 139. 3363 100A 600V QMR/QMW FUSE KIT
Also known as: 783164010930, THMC3363

Specifications

Type: Disconnect Switch, Fuse Kit
Poles: 3
Volts DC: 250
Mounting: Device
Amps: 100
Volts AC: 240, 600
Type: Disconnect Switch, Fuse Kit
Volts DC: 250
Amps: 100
Poles: 3
Mounting: Device
Volts AC: 240, 600

Customer Reviews

No reviews for this product
(0)