Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioner, 6000btu 115v Low Ambient Kit, Bulletin Mclg (mclean Spectracool Air Conditioner- N360616 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray
Overview
Air Conditioner, 6000btu 115v Low Ambient Kit, Bulletin Mclg (mclean Spectracool Air Conditioner- N360616 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238636, N360616G100
Specifications
Color: | Light Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)