Load Center, Main Breaker, 100A, 120/240VAC, 1PH, 22kAIC, 24 Space

Item #: 77711

Cat #: TM2410CCU

UPC: 783164378931

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo

Overview

Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo
Also known as: 783164378931, TM2410CCU

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Interrupt Rating AC: 22 kA
Type: Main Breaker
Amps: 100
Phase: 1
Circuits: 24
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)