MILW 48-42-0540 5PAK 3-5/8L

Item #: 777095

Cat #: 48-42-0540

UPC: 045242136803

Sign In or Register to view pricing and more.
Documents & Guides
Teeth Per Inch: 10, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Straight Clean Cutting In Wood, Length: 4in, Width: 9/32in

Overview

Teeth Per Inch: 10, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Straight Clean Cutting In Wood, Length: 4in, Width: 9/32in
Milwaukee universal shank high carbon steel jig saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean and fast. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands. Includes 5 individual blades.
Also known as: 045242136803, 48-42-0540

Specifications

Diameter: 3 in
Material: High-Carbon Steel
Diameter: 3 in
Material: High-Carbon Steel

Customer Reviews

No reviews for this product
(0)