Mccb 3p 35a Bolt-on

Item #: 77698

Cat #: TEY335

UPC: 783164403497

Sign In or Register to view pricing and more.
Documents & Guides
the Tey Is A One-inch Wide Per Pole, Compact, "bolt-on" Circuit Breaker For Use On Grounded 480y/277 Vac Systems. The Bolt-on Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-lug Breaker. All Tey Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Tey Breakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.

Overview

the Tey Is A One-inch Wide Per Pole, Compact, "bolt-on" Circuit Breaker For Use On Grounded 480y/277 Vac Systems. The Bolt-on Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-lug Breaker. All Tey Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Tey Breakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.
Also known as: 783164403497, TEY335

Specifications

Poles: 3
Amps: 35
Volts AC: 480, 277
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Amps: 35
Family / Style: E150
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)