Eaton SPD series surge protection device

Item #: 776976

Cat #: SPD160480Y1K

UPC: 786685327877

Sign In or Register to view pricing and more.
Surge Protection Device, SPD series, 160 kAIC, 277/480V wye (4W+G), Basic feature package, NEMA 1 enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage

Overview

Surge Protection Device, SPD series, 160 kAIC, 277/480V wye (4W+G), Basic feature package, NEMA 1 enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage
EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Also known as: 786685327877, SPD160480Y1K

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 480Y
Interrupt Rating AC: 160 kA
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 160 kA
Volts AC: 480Y

Customer Reviews

No reviews for this product
(0)