Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum

Item #: 776937

Cat #: 9A1087-12

UPC: 781011257767

Documents & Guides
Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum
Also known as: 781011257767, 9A1087-12

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)