Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 776908

Cat #: 1585J-M8CBJM-0M5

UPC: 884951805408

Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.5 meter
Sign In or Register to view pricing and more.

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.5 meter
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M8CBJM-0M5 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951805408, 1585J-M8CBJM-0M5

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 0.500 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 0.500 m
Color: Teal
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)