This product may not be available in all locations.
2
more
Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 30/42, Solar Ready
Item #: 776776
Cat #: SC3042M200PF
UPC: 785901956846
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 30 Space, 42 Circuit, 10 kAIC, Plug-On Neutral, Homeline, Semi-Flush Mount, Solar Ready
Overview
Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 30 Space, 42 Circuit, 10 kAIC, Plug-On Neutral, Homeline, Semi-Flush Mount, Solar Ready
The Square D® Homeline® Load Centers and Homeline Solar Ready PoN CSEDs, SC3042M200PF, provides metered service and a main circuit breaker and 16 full branch spaces up to 24 circuits using tandems. All-In-Ones are UL Listed, suitable only for use as service equipment. This device meets EUSERC standarts, Federal Specification W-P-115c as Type 1, Class 2. Suitable for OH service with addition of tunnel kit (SCTKP20).
Also known as: 785901956846, SC3042M200PF
Specifications
Amps: | 200 |
Mounting: | Semi-Flush |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Jaws: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Phase: | 1 |
Circuits: | 42 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Mounting: | Semi-Flush |
Volts AC: | 120/240 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)