Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI

Item #: 77677

Cat #: THQB2120GF

UPC: 783164400021

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
20 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

Overview

20 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Also known as: 783164400021, THQB2120GF

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)