Operator Interface, PanelView, Touch Screen, 4.3", Color, 24VDC

Item #: 776708

Cat #: 2711P-T4W21D8S

UPC: 885630920481

Sign In or Register to view pricing and more.
PanelView Plus 7, Standard Terminal, Touch Screen, 4.3 Inches, Wide Aspect Ratio Color, Single Ethernet, 24 Volt DC, Windows CE OS License

Overview

PanelView Plus 7, Standard Terminal, Touch Screen, 4.3 Inches, Wide Aspect Ratio Color, Single Ethernet, 24 Volt DC, Windows CE OS License
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630920481, 2711P-T4W21D8S

Specifications

Size: 4.3 in
Mounting: Panel
Volts DC: 24
Type: Operator Interface
Size: 4.3 in
Volts DC: 24
Mounting: Panel
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)