This product has been discontinued.
This product may not be available in all locations.
2
more

Breaker, Molded Case, Enclosed, 200A, NEMA 3R, 240VAC, 2P
Item #: 77668
Cat #: TQD200NRE
UPC: 783164300758
Documents & Guides
Breaker, Molded Case, Enclosed, 200 Amp, NEMA 3R, 240 Volt AC, 2-Pole
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, Enclosed, 200 Amp, NEMA 3R, 240 Volt AC, 2-Pole
Also known as: 783164300758, TQD200NRE
Specifications
Amps: | 200 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)