90 Degree Wireway Elbow, 6x6x2

Item #: 776656

Cat #: CTS66PEFC90SS

UPC: 783510166366

Sign In or Register to view pricing and more.
Documents & Guides
90 Degree Wireway Elbow, Dimensions: 6" x 6" 2.16"

Overview

90 Degree Wireway Elbow, Dimensions: 6" x 6" 2.16"
Also known as: 783510166366, CTS66PEFC90SS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Angle: 90°
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)