Clean Tray SS Cable Tray, 6x6x120

Item #: 776649

Cat #: CTS66P120SS

UPC: 783510166328

Sign In or Register to view pricing and more.
Documents & Guides
Clean Tray Cable Tray, Sloped-Top/Perforated, Material: Stainless Steel, Dimensions: 6" x 6" x 120"

Overview

Clean Tray Cable Tray, Sloped-Top/Perforated, Material: Stainless Steel, Dimensions: 6" x 6" x 120"
Also known as: 783510166328, CTS66P120SS

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Depth: 120 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Width: 6 in
Material: Stainless Steel 304
Height: 6 in
Depth: 120 in
Finish: Brushed #3

Customer Reviews

No reviews for this product
(0)