Fuse Holder, Midget Size, 30A, 3P, 110 - 600V, w/o Indicator

Item #: 77645

Cat #: 1492-FB3M30

UPC: 611320673128

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Midget Size Fuses, 3 Pole, 30 Amp, 110 - 600 Volt, without Blown Fuse Indicator, 4 in a Package

Overview

Fuse Holder, Midget Size Fuses, 3 Pole, 30 Amp, 110 - 600 Volt, without Blown Fuse Indicator, 4 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB3M30 from Rockwell Automation® is a fuse holder.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320673128, 1492-FB3M30

Specifications

Poles: 3
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Length: 38 mm
Amps: 30
Material: Thermoplastic
Volts AC: 600
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts DC: 600
Length: 38 mm
Material: Thermoplastic
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: Midget
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)