Meter Base, 200A, 600VAC, 7 Jaw, Ringless, OH/UG Service, Blank Hub

Item #: 776433

Cat #: U9701-RXL-QG-AMS

UPC: 784572721494

Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, 3-Phase, Quadplex Ground
Sign In or Register to view pricing and more.

Overview

Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, 3-Phase, Quadplex Ground
Also known as: 784572721494, U9701-RXL-QG-AMS

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)