Br House Panel

Item #: 776397

Cat #: HP402440B

UPC: 786676883122

Sign In or Register to view pricing and more.
Documents & Guides
Standard House Panel, 1-inch Br Type - Euserc, 400 Amp, 22/10 Kaic, 24/40 Distribution, 4 Jaws, Main Breaker Included Dk2400, Ringless Security, Ug Service, NEMA 3r - Rainproof Enclosure, Surface Mount

Overview

Standard House Panel, 1-inch Br Type - Euserc, 400 Amp, 22/10 Kaic, 24/40 Distribution, 4 Jaws, Main Breaker Included Dk2400, Ringless Security, Ug Service, NEMA 3r - Rainproof Enclosure, Surface Mount
Also known as: 786676883122, HP402440B

Specifications

Amps: 400
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Circuits: 24
Sockets: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)