GE TEY390 CIRCUIT BREAKER THREE POL

Item #: 77624

Cat #: TEY390

UPC: 783164182262

Sign In or Register to view pricing and more.
Documents & Guides
GE TEY390 3P-277V/480V 90A

Overview

GE TEY390 3P-277V/480V 90A
Also known as: 783164182262, TEY390

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 90
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 90
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)