This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
10-in-1 Metric HEX Multi Bit Driver, Includes: HEX (1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm)
Overview
10-in-1 Metric HEX Multi Bit Driver, Includes: HEX (1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm)
The Milwaukee® metric hex key driver features 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee hex key drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242287482, 48-22-2106
Specifications
Customer Reviews
No reviews for this product
(0)