This product may not be available in all locations.
4
more

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 30 Space
Item #: 77610
Cat #: TM30420R
UPC: 783164190250
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 3R, Surface
Overview
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 3R, Surface
Panelboards No. 67 60 degree/75 degree centrigrade Conductor Rating Suitable for use as service entrance equipment when Installed in accordance with the National Electrical Code 22kAIC RMS symmetrical, Except Where Noted 6-42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down For a listing of CSA Listed load centers, visit www.geelectrical.com Amperage 200 A 420R0250
Also known as: 783164190250, TM30420R
Specifications
Type: | Main Breaker |
Amps: | 200 |
Phase: | 3 |
Spaces: | 30 |
Mounting: | Surface |
Circuits: | 30 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120/208Y |
Type: | Main Breaker |
Phase: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Spaces: | 30 |
Circuits: | 30 |
Volts AC: | 120/208Y |
Customer Reviews
No reviews for this product
(0)