Vinyl Insul Spade Termnl 16-14AWG, #8 Stud, 25/Box

Item #: 7761

Cat #: 83-7161

UPC: 783250490165

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Spade Terminal, Vinyl Spade, Cable Size: 16 - 14 AWG, Stud Size: 8 IN, Insulation: Vinyl Insulated, Material: Tin Plated Brass

Overview

IDEAL, Spade Terminal, Vinyl Spade, Cable Size: 16 - 14 AWG, Stud Size: 8 IN, Insulation: Vinyl Insulated, Material: Tin Plated Brass
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL® crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.
Also known as: 783250490165, 83-7161

Specifications

Size: 8
Color: Blue
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Size: 8
Material: Vinyl, Brass
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)