This product may not be available in all locations.
1
more

Breaker, Bolt On, 40A, 277VAC, 1P, Molded Case, 14kAIC
Item #: 77604
Cat #: TEY140
UPC: 783164182132
Documents & Guides
40 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.
No associated products found.
Overview
40 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Also known as: 783164182132, TEY140
Specifications
Volts DC: | 250 |
Volts AC: | 277 |
Poles: | 1 |
Amps: | 40 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts DC: | 250 |
Poles: | 1 |
Mounting: | Bolt On |
Volts AC: | 277 |
Amps: | 40 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)