This product may not be available in all locations.
3
more
Breaker, Bolt On, 60A, 480/277VAC, 2P, Molded Case, 14kAIC
Item #: 77599
Cat #: TEY260
UPC: 783164181005
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Overview
60 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 783164181005, TEY260
Specifications
Volts AC: | 480, 277 |
Poles: | 2 |
Amps: | 60 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts AC: | 480, 277 |
Amps: | 60 |
Mounting: | Bolt On |
Poles: | 2 |
Family / Style: | E150 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)