This product has been discontinued.
LED Low-Bay/High-Bay, 160W, 5000K
Item #: 775917
Cat #: CXBAJPM50K8-UL10V
UPC: 849665001348
Sign In or Register to view pricing and more.
Documents & Guides
CXB Series LED High Bay Luminaire, Power Rating: 160 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 18000 Lumens, Color: 5000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Junction or Pendant, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Overview
CXB Series LED High Bay Luminaire, Power Rating: 160 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 18000 Lumens, Color: 5000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Junction or Pendant, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Also known as: 849665001348, CXBAJPM50K8-UL10V
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 18000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Color Temperature: | 5000 (Bright White) |
Type: | 0-10V Dimming |
Standards: | DLC Listed (Standard) |
Lumens: | 18000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)