This product may not be available in all locations.
4
more

Load Center, 225A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 42 Circuit
Item #: 77591
Cat #: TL42422C
UPC: 783164189957
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 225 Amp, Main Lug, 42 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Overview
Load Center, 225 Amp, Main Lug, 42 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Also known as: 783164189957, TL42422C
Specifications
Phase: | 3 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Interrupt Rating AC: | 65 kA |
Volts AC: | 120/208Y |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Interrupt Rating AC: | 65 kA |
Mounting: | Flush, Surface |
Circuits: | 42 |
Amps: | 225 |
Volts AC: | 120/208Y |
Customer Reviews
No reviews for this product
(0)