This product may not be available in all locations.
4
more

Load Center, 200A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 42 Circuit
Item #: 77590
Cat #: TL42420C
UPC: 783164189940
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Lug, 42 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Overview
Load Center, 200 Amp, Main Lug, 42 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Panelboards No. 67 60 degree/75 degree centrigrade Conductor Rating Suitable for use as service entrance equipment when Installed in accordance with the National Electrical Code 22kAIC RMS symmetrical, Except Where Noted 6-42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down For a listing of CSA Listed load centers, visit www.geelectrical.com Amperage 200 A 420C9940
Also known as: 783164189940, TL42420C
Specifications
Amps: | 200 |
Phase: | 3 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Type: | Main Lug |
Interrupt Rating AC: | 65 kA |
Volts AC: | 120/208Y |
Amps: | 200 |
Mounting: | Flush, Surface |
Circuits: | 42 |
Interrupt Rating AC: | 65 kA |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Volts AC: | 120/208Y |
Customer Reviews
No reviews for this product
(0)