Drive, Enclosure, Type 3R, with 2 x 10" Fan, Aluminum, White
Item #: 7759
Cat #: WF100LP
UPC: 783510156848
Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Drive Enclosure with 10" Fan, Size/Dims: 67.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)
Overview
Type 3R Drive Enclosure with 10" Fan, Size/Dims: 67.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)
Type 3R Drive Enclosure with 10" Fan, Size/Dims: 67.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)
Also known as: 783510156848, WF100LP
Specifications
Type: | Enclosure |
Material: | Steel, Aluminum |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Material: | Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)