Wall Plate 1xRJ14 1 Gang White

Item #: 775893

Cat #: XFPOP-00465

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
These white telephone wall plates are molded out of proprietary impact resistant plastic. They have a single cavity designed to accept standard RJ-11 / RJ-14 connectors. These wall plates provide quick connection for up to four conductors supporting two phone lines. Perfect for Cat3 cabling.

Overview

These white telephone wall plates are molded out of proprietary impact resistant plastic. They have a single cavity designed to accept standard RJ-11 / RJ-14 connectors. These wall plates provide quick connection for up to four conductors supporting two phone lines. Perfect for Cat3 cabling.
Also known as: XFPOP-00465

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: White
Connector Type: 6P4C
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)