Load Center, 125A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 12 Circuit

Item #: 77588

Cat #: TL12412C

UPC: 783164189889

Documents & Guides
Load Center, 125 Amp, Main Lug, 12 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Sign In or Register to view pricing and more.

No associated products found.

Overview

Load Center, 125 Amp, Main Lug, 12 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Panelboards No. 67 60 degree/75 degree centrigrade Conductor Rating Suitable for use as service entrance equipment when Installed in accordance with the National Electrical Code 22kAIC RMS symmetrical, Except Where Noted 6-42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down For a listing of CSA Listed load centers, visit www.geelectrical.com Amperage 125 A 412C9889
Also known as: 783164189889, TL12412C

Specifications

Circuits: 12
Phase: 3
Mounting: Flush, Surface
Amps: 125
Type: Main Lug
Interrupt Rating AC: 65 kA
Volts AC: 120/208Y
Circuits: 12
Mounting: Flush, Surface
Type: Main Lug
Volts AC: 120/208Y
Phase: 3
Amps: 125
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)