Rating Plug, 225A, 600VAC, 680-2295 Trip Range, Spectra Series

Item #: 77585

Cat #: SRPG400A225

UPC: 783164213843

Documents & Guides
Rating Plug, 225 Amp, 600 Volt AC, 680 - 2295 Trip Range, Spectra Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rating Plug, 225 Amp, 600 Volt AC, 680 - 2295 Trip Range, Spectra Series
Also known as: 783164213843, SRPG400A225

Specifications

Poles: 3
Family / Style: Spectra
Amps: 225
Volts AC: 600
Mounting: Breaker
Poles: 3
Amps: 225
Mounting: Breaker
Family / Style: Spectra
Volts AC: 600

Customer Reviews

No reviews for this product
(0)