Medium Profile - Double or Quad Flash Warning Light, Red

Item #: 775830

Cat #: 824-110-RED

UPC:

Sign In or Register to view pricing and more.
824-110-RED MULTI STROBE AC strobe with 10” leads, UL listed, 120VAC, Red

Overview

824-110-RED MULTI STROBE AC strobe with 10” leads, UL listed, 120VAC, Red
The model 824 family is a medium profile, multi-flash strobe light which can be changed by the customer from double flash to quad flash operation. It features universal mounting, full size 360° Lexan® lens, high efficiency regulated solid state power supply, and heavy duty xenon strobe lamp. DC units have polarity protection and built-in filters to protect against radio interference and spike voltages. AC units are designed to withstand multiple line transient spikes of 6000V without damage. The model 824 strobe features a fully potted, Lexan®, multi-purpose mounting base which is vibration and water resistant, and has a plug-in strobe lamp and photocell which can be activated to automatically reduce intensity during nighttime operation.
Also known as: 824-110-RED

Specifications

Volts AC: 120
Volts AC: 120

Customer Reviews

No reviews for this product
(0)