This product may not be available in all locations.
1
more

Rating Plug, 20A, 480VAC, 58-254 Trip Range, Spectra Series
Item #: 77583
Cat #: SRPE30A20
UPC: 783164213812
Documents & Guides
Rating Plug, 20 Amp, 480 Volt AC, 50 - 254 Trip Range, Spectra Series
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rating Plug, 20 Amp, 480 Volt AC, 50 - 254 Trip Range, Spectra Series
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. SRPE30A2
Also known as: 783164213812, SRPE30A20
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 20 |
Family / Style: | Spectra |
Mounting: | Breaker |
Poles: | 3 |
Amps: | 20 |
Mounting: | Breaker |
Volts AC: | 480 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)