This product has been discontinued.
![LED Recessed Downlight, 6", 10W, 120V, 3000K LED Recessed Downlight, 6", 10W, 120V, 3000K](https://rexel-cdn.com/products/primaryimage73497.jpg?i=91C0C31D-94E9-49C0-B96F-3FAA6E31926B&f=420)
LED Recessed Downlight, 6", 10W, 120V, 3000K
Item #: 775823
Cat #: LEDRT56700SE830
UPC: 046135734977
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 83, Color Temperature: 3000K, Average Rated Life: 50000, Dimmable, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 6 Sylvania Part # 73497
Overview
LED Recessed Downlight, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 83, Color Temperature: 3000K, Average Rated Life: 50000, Dimmable, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 6 Sylvania Part # 73497
Also known as: 046135734977, LEDRT56700SE830
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)