This product may not be available in all locations.
1
more

Rating Plug, 15A, 480VAC, 43-182 Trip Range, Spectra Series
Item #: 77582
Cat #: SRPE30A15
UPC: 783164213805
Documents & Guides
Rating Plug, 15 Amp, 480 Volt AC, 43-182 Trip Range, Spectra Series
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rating Plug, 15 Amp, 480 Volt AC, 43-182 Trip Range, Spectra Series
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. SRPE30A1
Also known as: 783164213805, SRPE30A15
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 15 |
Family / Style: | Spectra |
Mounting: | Breaker |
Poles: | 3 |
Amps: | 15 |
Mounting: | Breaker |
Volts AC: | 480 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)