Breaker, Molded Case, 250A, 3P, 600VAC, 65kAIC, Type SF

Item #: 77576

Cat #: SFLA36AI0250

UPC: 783164211610

Documents & Guides
Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Type SF
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Type SF
Also known as: 783164211610, SFLA36AI0250

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 480
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 250
Family / Style: Spectra
Poles: 3
Volts AC: 480
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)