Breaker, Molded Case, Spectra, 100A, 3P, 600VAC, 25kAIC

Item #: 77574

Cat #: SEDA36AN0100

UPC: 783164211566

Documents & Guides
Breaker, Molded Case, Spectra RMS Electronic Trip, 100 Amp, 3-Pole, 600 Volt AC, 25kAIC
Sign In or Register to view pricing and more.

Overview

Breaker, Molded Case, Spectra RMS Electronic Trip, 100 Amp, 3-Pole, 600 Volt AC, 25kAIC
Also known as: 783164211566, SEDA36AN0100

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 18 kA
Amps: 100
Family / Style: Spectra
Interrupt Rating DC: 18 kA

Customer Reviews

No reviews for this product
(0)