Power Distribution Block, 1-Pole, Double Primary - Multiple Secondary

Item #: 77566

Cat #: 16325-1

UPC: 051712149297

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 1-Pole, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al

Overview

Power Distribution Block, 1-Pole, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712149297, 16325-1

Specifications

Volts DC: 600
Color: Black
Type: Power Distribution Block
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Volts DC: 600
Type: Power Distribution Block
Allowable Gauge Range: 14 - 2/0
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)