This product has been discontinued.
LED Module, 5/6", 10W, 120V, 2700K
Item #: 775476
Cat #: LEDRT56700827FL80
UPC: 046135733949
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 84, Color Temperature: 2700K, Diameter: 5 and 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 73394
Overview
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 84, Color Temperature: 2700K, Diameter: 5 and 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 73394
700lm 2700K LED recessed downlight kit replacing up to 65W incandescent BR30, suitable for 5" and 6" housings. Medium base socket adaptor included. Integrated white trim and white baffle reflector.
Also known as: 046135733949, LEDRT56700827FL80
Specifications
Type: | Module |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Type: | Module |
Base: | Medium Screw (E26) |
Diameter: | 5 in, 6 in |
Color Temperature: | 2700 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)