15A Commercial Grade Duplex Receptacle, 5-15R, Gray

Item #: 775458

Cat #: 5040-CGY

UPC: 078477443309

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Smooth Face, Pigtail Leads (Hot and Neutral Only), Ground Clip and Screw, Steel Strap - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Smooth Face, Pigtail Leads (Hot and Neutral Only), Ground Clip and Screw, Steel Strap - Gray
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477443309, 5040-CGY

Specifications

Material: Polycarbonate, Thermoplastic
Color: Gray
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: Polycarbonate, Thermoplastic
Type: Self-Grounding
Color: Gray
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)