Telescoping Multi Ladder

Item #: 775448

Cat #: MT-17

UPC: 051751066913

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Multiladder; Series Mt, Telescoping, Type I, Duty Rating; Ladder Height:4 - 7 Ft; Step Height: 4 - 7 Ft; Extension Height: 9 - 15 Ft; Material: Aluminum; Load Capacity: 300 Lb; Approx. Cu. Ft. Per Unit: 6.900; Step Width: 1 In; Scaffold Height: 1 - 3 Ft; Rails Outside Section: 2-5/8 In X 1-3/8 In; Rails Insidesection: 2-3/8 In X 1 In; Ladder Outside Section: 16 In Wide At Top; Ladder Inner Section: 14-3/4 In Wide

Overview

Werner; Multiladder; Series Mt, Telescoping, Type I, Duty Rating; Ladder Height:4 - 7 Ft; Step Height: 4 - 7 Ft; Extension Height: 9 - 15 Ft; Material: Aluminum; Load Capacity: 300 Lb; Approx. Cu. Ft. Per Unit: 6.900; Step Width: 1 In; Scaffold Height: 1 - 3 Ft; Rails Outside Section: 2-5/8 In X 1-3/8 In; Rails Insidesection: 2-3/8 In X 1 In; Ladder Outside Section: 16 In Wide At Top; Ladder Inner Section: 14-3/4 In Wide
The light weight MT-17 18ft reach Multi-Position Ladder is versatile and easy to transport. The adjustable telescoping design allows the ladder to be used in 5 different positions -- Twin Stepladder, Stairway Stepladder, Extension Ladder, Wall Ladder and as 2 Scaffold Bases. In the Stepladder mode, this hybrid ladder can be used for one or two person jobs with a duty rating of 300lb per side. The feet are slip resistant and the ends of the multi-position ladder are flared for firm support. Smooth curved rails allow for comfortable climbing. With its many uses, this Multi-Position Ladder fits all your climbing needs.
Also known as: 051751066913, MT-17

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)