This product has been discontinued.
LED Low-Bay/High-Bay, 240W, 4000K
Item #: 775384
Cat #: CXBAJPH40K8-UH10V
UPC: 849665001553
Documents & Guides
CXB Series LED High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 347 -480 VAC, 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 4000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Junction or Pendant, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Sign In or Register to view pricing and more.
Overview
CXB Series LED High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 347 -480 VAC, 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 4000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Junction or Pendant, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Also known as: 849665001553, CXBAJPH40K8-UH10V
Specifications
Wattage: | 240 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Wattage: | 240 |
Lumens: | 24000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)