This product has been discontinued.
17W PAR38 LED Lamp, 40K
Item #: 775308
Cat #: LED17PAR38/PRO/840/FL40/P3MTO
UPC: 046135784613
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1400, CRI: 84, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78461
Overview
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1400, CRI: 84, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78461
Also known as: 046135784613, LED17PAR38/PRO/840/FL40/P3MTO
Specifications
Color Rendering Index (CRI): | 84 |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1400 |
Volts AC: | 120 |
Wattage: | 17 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Rendering Index (CRI): | 84 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 1400 |
Wattage: | 17 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)