Fuse Base, Small, 800mA, 250V AC/DC, Snap On Bus Bar, Zone 1/2

Item #: 775241

Cat #: 8560/51-4171

UPC:

Documents & Guides
Fuse Base, Small, 800 mA, 250 Volt AC/DC, Snap On Bus Bar, Zone 1/2
Sign In or Register to view pricing and more.

Overview

Fuse Base, Small, 800 mA, 250 Volt AC/DC, Snap On Bus Bar, Zone 1/2
Also known as: 8560/51-4171

Specifications

Volts DC: 250
Mounting: Busbar
Poles: 1
Volts AC: 250
Type: Small, Fuse Base
Amps: 0.800
Volts DC: 250
Poles: 1
Type: Small, Fuse Base
Mounting: Busbar
Volts AC: 250
Amps: 0.800

Customer Reviews

No reviews for this product
(0)